Zoro Homepage

Packing List Envelopes, Orange, PK1000

  • Mfr # PL13

  • Zoro # G711297581


product price: $33.59
/pk 1000, $0.03/ea

Key Features

Color
Orange
Outside Length
4 1/2 in
Opening Location
Side Loading
Message
Invoice Enclosed
Outside Height
5 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL13
Zoro #
G711297581
UPC #
841436082921
Country of Origin
Switzerland

Dimensions

Outside Length
4 1/2 in
Outside Height
5 1/2 in

Details

Item
Packing List Envelopes
Color
Orange
Opening Location
Side Loading
Message
Invoice Enclosed
Message Location
Top
Packing List Type
General Purpose

Description

Packing List Envelopes, Packing List Type General Purpose, Opening Location Side Loading, Message Invoice Enclosed, Outside Height 5 1/2 in, Outside Length 4 1/2 in, Color Orange, Message Location Top, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.