Packing List Envelopes, Orange, PK1000
Mfr # PL2
Zoro # G711297574
product price: $39.35
/pk 1000, $0.04/eaKey Features
Color
Orange
Outside Height
6 in
Message Location
Top
Outside Length
4 1/2 in
Message
Packing List Enclosed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PL2
Zoro #
G711297574
UPC #
841436082297
Country of Origin
Multiple
Dimensions
Outside Height
6 in
Outside Length
4 1/2 in
Details
Item
Packing List Envelopes
Color
Orange
Message Location
Top
Message
Packing List Enclosed
Opening Location
Side Loading
Packing List Type
General Purpose
Description
Packing List Envelopes, Packing List Type General Purpose, Opening Location Side Loading, Message Packing List Enclosed, Outside Height 6 in, Outside Length 4 1/2 in, Color Orange, Message Location Top, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.