Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Packing List Envelopes, Orange, PK1000

  • Mfr # PL4

  • Zoro # G911297534


product price: $30.19
/pk 1000, $0.03/ea

Key Features

Color
Orange
Outside Height
6 in
Opening Location
Side Loading
Message Location
Centered
Message
Important Packing List and/or Invoice Enclosed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL4
Zoro #
G911297534
UPC #
841436082914
Country of Origin
Multiple

Dimensions

Outside Height
6 in
Outside Length
4 1/2 in

Details

Item
Packing List Envelopes
Color
Orange
Opening Location
Side Loading
Message Location
Centered
Message
Important Packing List and/or Invoice Enclosed
Packing List Type
Transportation

Description

Packing List Envelopes, Packing List Type Transportation, Opening Location Side Loading, Message Important Packing List and/or Invoice Enclosed, Outside Height 6 in, Outside Length 4 1/2 in, Color Orange, Message Location Centered, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.