Zoro Homepage

Packing List Envelopes, Orange, PK1000

  • Mfr # PL410

  • Zoro # G711297512


product price: $40.25
/pk 1000, $0.04/ea

Key Features

Color
Orange
Message
Important Papers Enclosed
Outside Height
6 in
Message Location
Centered
Outside Length
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL410
Zoro #
G711297512
UPC #
841436014731
Country of Origin
Multiple

Dimensions

Outside Height
6 in
Outside Length
4 1/2 in

Details

Item
Packing List Envelopes
Color
Orange
Message
Important Papers Enclosed
Message Location
Centered
Opening Location
Side Loading
Packing List Type
Transportation

Description

Packing List Envelopes, Packing List Type Transportation, Opening Location Side Loading, Message Important Papers Enclosed, Outside Height 6 in, Outside Length 4 1/2 in, Color Orange, Message Location Centered, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.