Packing List Envelopes, Orange, PK1000
Mfr # PL450
Zoro # G111297488
product price: $62.59
/pk 1000, $0.06/eaKey Features
Color
Orange
Outside Length
5 1/2 in
Message Location
Top
Outside Height
10 in
Message
Instructions Enclosed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PL450
Zoro #
G111297488
UPC #
848109008028
Country of Origin
Multiple
Dimensions
Outside Length
5 1/2 in
Outside Height
10 in
Details
Item
Packing List Envelopes
Color
Orange
Message Location
Top
Message
Instructions Enclosed
Opening Location
Side Loading
Packing List Type
Transportation
Description
Packing List Envelopes, Packing List Type Transportation, Opening Location Side Loading, Message Instructions Enclosed, Outside Height 10 in, Outside Length 5 1/2 in, Color Orange, Message Location Top, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.