Zoro Homepage

Packing List Envelopes, Orange, PK500

  • Mfr # PL434

  • Zoro # G611297582


product price: $113.99
/pk 500, $0.23/ea
Free Shipping & Returns

Key Features

Color
Orange
Message Location
Top
Message
Packing List Enclosed
Outside Height
12 in
Opening Location
Side Loading
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL434
Zoro #
G611297582
UPC #
848109007939
Country of Origin
Multiple

Dimensions

Outside Height
12 in
Outside Length
10 in

Details

Item
Packing List Envelopes
Color
Orange
Message Location
Top
Message
Packing List Enclosed
Opening Location
Side Loading
Packing List Type
General Purpose

Description

Packing List Envelopes, Packing List Type General Purpose, Opening Location Side Loading, Message Packing List Enclosed, Outside Height 12 in, Outside Length 10 in, Color Orange, Message Location Top, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.