Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Packing List Envelopes, Orange, PK500

  • Mfr # PL479

  • Zoro # G211297517


product price: $113.99
/pk 500, $0.23/ea
Free Shipping & Returns

Key Features

Color
Orange
Outside Height
10 in
Message Location
Top
Outside Length
12 in
Opening Location
Side Loading
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PL479
Zoro #
G211297517
UPC #
848109008196
Country of Origin
Multiple

Dimensions

Outside Height
10 in
Outside Length
12 in

Details

Item
Packing List Envelopes
Color
Orange
Message Location
Top
Opening Location
Side Loading
Message
Instructions Enclosed
Packing List Type
Transportation

Description

Packing List Envelopes, Packing List Type Transportation, Opening Location Side Loading, Message Instructions Enclosed, Outside Height 10 in, Outside Length 12 in, Color Orange, Message Location Top, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.