Packing List Envelopes, Red, PK1000
Mfr # PL400
Zoro # G911297497
product price: $62.59
/pk 1000, $0.06/eaKey Features
Color
Red
Opening Location
Top Loading
Outside Length
7 in
Outside Height
5 1/2 in
Message
Safety Data Sheets Enclosed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PL400
Zoro #
G911297497
UPC #
848109066042
Country of Origin
Switzerland
Dimensions
Outside Length
7 in
Outside Height
5 1/2 in
Details
Item
Packing List Envelopes
Color
Red
Opening Location
Top Loading
Message
Safety Data Sheets Enclosed
Message Location
Centered
Packing List Type
General Purpose
Description
Packing List Envelopes, Packing List Type General Purpose, Opening Location Top Loading, Message Safety Data Sheets Enclosed, Outside Height 5 1/2 in, Outside Length 7 in, Color Red, Message Location Centered, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.