Packing List Envelopes, Red, PK1000
Mfr # PL414
Zoro # G811297528
product price: $71.19
/pk 1000, $0.07/eaKey Features
Color
Red
Message Location
Centered
Outside Length
7 in
Message
Important Papers Enclosed
Opening Location
Top Loading
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PL414
Zoro #
G811297528
UPC #
841436014793
Country of Origin
Multiple
Dimensions
Outside Length
7 in
Outside Height
6 in
Details
Item
Packing List Envelopes
Color
Red
Message Location
Centered
Message
Important Papers Enclosed
Opening Location
Top Loading
Packing List Type
Transportation
Description
Packing List Envelopes, Packing List Type Transportation, Opening Location Top Loading, Message Important Papers Enclosed, Outside Height 6 in, Outside Length 7 in, Color Red, Message Location Centered, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.