Zoro Homepage

Packing List Envelopes, Red, PK1000

  • Mfr # PL418

  • Zoro # G211297500


product price: $43.75
/pk 1000, $0.04/ea

Key Features

Color
Red
Message
Important Invoice and/or Packing List Enclosed
Message Location
Centered
Outside Length
4 1/2 in
Outside Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL418
Zoro #
G211297500
UPC #
841436045254
Country of Origin
Multiple

Dimensions

Outside Length
4 1/2 in
Outside Height
6 in

Details

Item
Packing List Envelopes
Color
Red
Message
Important Invoice and/or Packing List Enclosed
Message Location
Centered
Opening Location
Side Loading
Packing List Type
Transportation

Description

Packing List Envelopes, Packing List Type Transportation, Opening Location Side Loading, Message Important Invoice and/or Packing List Enclosed, Outside Height 6 in, Outside Length 4 1/2 in, Color Red, Message Location Centered, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.