Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Packing List Envelopes, Red, PK1000

  • Mfr # PL480

  • Zoro # G211297524


product price: $26.19
/pk 1000, $0.03/ea

Key Features

Color
Red
Outside Height
5 1/2 in
Message
Packing List Enclosed - Thank You
Opening Location
Side Loading
Outside Length
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL480
Zoro #
G211297524
UPC #
848109008042
Country of Origin
Multiple

Dimensions

Outside Height
5 1/2 in
Outside Length
4 1/2 in

Details

Item
Packing List Envelopes
Color
Red
Message
Packing List Enclosed - Thank You
Opening Location
Side Loading
Message Location
Centered
Packing List Type
Transportation

Description

Packing List Envelopes, Packing List Type Transportation, Opening Location Side Loading, Message Packing List Enclosed - Thank You, Outside Height 5 1/2 in, Outside Length 4 1/2 in, Color Red, Message Location Centered, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.