Zoro Homepage

Packing List Envelopes, Red, PK1000

  • Mfr # PL485

  • Zoro # G211297494


product price: $44.75
/pk 1000, $0.04/ea

Key Features

Color
Red
Outside Length
5 in
Opening Location
Top Loading
Message
Packing List Enclosed
Outside Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL485
Zoro #
G211297494
UPC #
841436045346
Country of Origin
Multiple

Dimensions

Outside Length
5 in
Outside Height
6 in

Details

Item
Packing List Envelopes
Color
Red
Opening Location
Top Loading
Message
Packing List Enclosed
Message Location
Centered
Packing List Type
Transportation

Description

Packing List Envelopes, Packing List Type Transportation, Opening Location Top Loading, Message Packing List Enclosed, Outside Height 6 in, Outside Length 5 in, Color Red, Message Location Centered, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.