Packing List Envelopes, Red, PK500
Mfr # PL435
Zoro # G411297546
product price: $113.99
/pk 500, $0.23/ea
Free Shipping & Returns
Key Features
Color
Red
Message
Packing List Enclosed
Outside Height
12 in
Outside Length
10 in
Message Location
Top
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PL435
Zoro #
G411297546
UPC #
848109007946
Country of Origin
Multiple
Dimensions
Outside Height
12 in
Outside Length
10 in
Details
Item
Packing List Envelopes
Color
Red
Message
Packing List Enclosed
Message Location
Top
Opening Location
Side Loading
Packing List Type
Transportation
Description
Packing List Envelopes, Packing List Type Transportation, Opening Location Side Loading, Message Packing List Enclosed, Outside Height 12 in, Outside Length 10 in, Color Red, Message Location Top, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.