Zoro Homepage

Packing List Envelopes, Red, PK500

  • Mfr # PL437

  • Zoro # G411297539


product price: $110.99
/pk 500, $0.22/ea
Free Shipping & Returns

Key Features

Color
Red
Message
Documents Enclosed
Outside Length
10 in
Opening Location
Side Loading
Outside Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL437
Zoro #
G411297539
UPC #
848109007960
Country of Origin
Multiple

Dimensions

Outside Length
10 in
Outside Height
12 in

Details

Item
Packing List Envelopes
Color
Red
Message
Documents Enclosed
Opening Location
Side Loading
Message Location
Centered
Packing List Type
Transportation

Description

Packing List Envelopes, Packing List Type Transportation, Opening Location Side Loading, Message Documents Enclosed, Outside Height 12 in, Outside Length 10 in, Color Red, Message Location Centered, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.