Zoro Homepage

Packing List Envelopes, Yellow, PK1000

  • Mfr # PL456

  • Zoro # G811297580


product price: $61.15
/pk 1000, $0.06/ea

Key Features

Color
Yellow
Opening Location
Top Loading
Message Location
Top
Outside Height
5 1/2 in
Message
Packing List Enclosed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL456
Zoro #
G811297580
UPC #
00651824000716
Country of Origin
Multiple

Dimensions

Outside Height
5 1/2 in
Outside Length
7 in

Details

Item
Packing List Envelopes
Color
Yellow
Opening Location
Top Loading
Message Location
Top
Message
Packing List Enclosed
Packing List Type
General Purpose

Description

Packing List Envelopes, Packing List Type General Purpose, Opening Location Top Loading, Message Packing List Enclosed, Outside Height 5 1/2 in, Outside Length 7 in, Color Yellow, Message Location Top, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.