Packing List Envelopes, Yellow, PK1000
Mfr # PL490
Zoro # G711297550
product price: $63.75
/pk 1000, $0.06/eaKey Features
Color
Yellow
Outside Length
7 in
Message
Packing List Enclosed
Outside Height
6 in
Message Location
Top
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PL490
Zoro #
G711297550
UPC #
841436086356
Country of Origin
Multiple
Dimensions
Outside Length
7 in
Outside Height
6 in
Details
Item
Packing List Envelopes
Color
Yellow
Message
Packing List Enclosed
Message Location
Top
Opening Location
Side Loading
Packing List Type
Transportation
Description
Packing List Envelopes, Packing List Type Transportation, Opening Location Side Loading, Message Packing List Enclosed, Outside Height 6 in, Outside Length 7 in, Color Yellow, Message Location Top, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.