Zoro Homepage

Packing List Envelopes, Yellow, PK1000

  • Mfr # PL528

  • Zoro # G611297544


product price: $45.15
/pk 1000, $0.05/ea

Key Features

Color
Yellow
Message
Invoice Enclosed
Outside Height
5 1/2 in
Opening Location
Top Loading
Outside Length
7 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL528
Zoro #
G611297544
UPC #
848109008325
Country of Origin
Multiple

Dimensions

Outside Height
5 1/2 in
Outside Length
7 1/2 in

Details

Item
Packing List Envelopes
Color
Yellow
Message
Invoice Enclosed
Opening Location
Top Loading
Message Location
Top
Packing List Type
Transportation

Description

Packing List Envelopes, Packing List Type Transportation, Opening Location Top Loading, Message Invoice Enclosed, Outside Height 5 1/2 in, Outside Length 7 1/2 in, Color Yellow, Message Location Top, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.