Packing List Envelopes, Yellow, PK500
Mfr # PL433
Zoro # G611297490
product price: $114.99
/pk 500, $0.23/ea
Free Shipping & Returns
Key Features
Color
Yellow
Opening Location
Side Loading
Outside Length
10 in
Outside Height
12 in
Message
Packing List Enclosed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PL433
Zoro #
G611297490
UPC #
848109007922
Country of Origin
Multiple
Dimensions
Outside Length
10 in
Outside Height
12 in
Details
Item
Packing List Envelopes
Color
Yellow
Opening Location
Side Loading
Message
Packing List Enclosed
Message Location
Top
Packing List Type
Transportation
Description
Packing List Envelopes, Packing List Type Transportation, Opening Location Side Loading, Message Packing List Enclosed, Outside Height 12 in, Outside Length 10 in, Color Yellow, Message Location Top, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.