Zoro Homepage

Packing Peanuts, 20 cu. ft., Bag 29 H"

  • Mfr # 56GL67

  • Zoro # G9169238


product price: $66.39
/ea

Key Features

Peanut Shape
S-Shaped
Peanut Color
Pink
Material
Anti-Static Polystryrene
Bag Height
45 in
Bag Size
20 cu ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56GL67
Zoro #
G9169238
UPC #
841436046039
Country of Origin
United States

Dimensions

Bag Height
45 in
Bag Size
20 cu ft

Details

Peanut Shape
S-Shaped
Peanut Color
Pink
Material
Anti-Static Polystryrene
Item
Packing Peanuts
Peanut Type
Virgin Polystryrene

Description

Packing Peanuts, Peanut Type Virgin Polystryrene, Bag Size 20 cu ft, Peanut Color Pink, Peanut Shape S-Shaped, Bag Height 45 in, Material Polystyrene

Restrictions

This item has been restricted from sale in the following states: CA, NY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.