PackingPeanuts, 7cuft, Pink, Polystyrene
Mfr # 56GL66
Zoro # G9169204
product price: $42.79
/eaKey Features
Peanut Type
Virgin Polystryrene
Material
Anti-Static Polystryrene
Bag Height
18 in
Peanut Shape
S-Shaped
Peanut Color
Pink
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56GL66
Zoro #
G9169204
UPC #
841436046091
Country of Origin
United States
Dimensions
Bag Height
18 in
Bag Size
7 cu ft
Details
Peanut Type
Virgin Polystryrene
Material
Anti-Static Polystryrene
Peanut Shape
S-Shaped
Item
Packing Peanuts
Peanut Color
Pink
Description
Packing Peanuts, Peanut Type Virgin Polystryrene, Bag Size 7 cu ft, Peanut Color Pink, Peanut Shape S-Shaped, Bag Height 18 in, Material Polystyrene
Restrictions
This item has been restricted from sale in the following states:
CA, NY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.