Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Packing Peanuts, White, 15 cu. Ft.

  • Mfr # 4NZE7

  • Zoro # G3227612


product price: $47.29
/ea

Key Features

Height
47"
Length
26"
Size
15 cu. ft.
Features
Reuseable
Green Environmental Attribute
Biobased with A Minimum 73% of Total Weight of Organic Carbon As Per ASTM D6866, Plastic-Free Packaging Product
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4NZE7
Zoro #
G3227612
UPC #
82020310886
Country of Origin
United States

Dimensions

Height
47"
Length
26"
Size
15 cu. ft.
Width
26"
Bag Size
15 cu ft
Bag Height
32 in

Details

Features
Reuseable
Green Environmental Attribute
Biobased with A Minimum 73% of Total Weight of Organic Carbon As Per ASTM D6866, Plastic-Free Packaging Product
Item
Packing Peanuts
Material
Cornstarch
Color
White
Peanut Type
Biodegradable
Peanut Color
White
Peanut Shape
S-Shaped

Description

Packing Peanuts, Peanut Type Biodegradable, Bag Size 15 cu ft, Peanut Color White, Peanut Shape S-Shaped, Bag Height 32 in, Material Cornstarch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.