Packing Peanuts, White, 20 cu. Ft.
Mfr # 4NZE6
Zoro # G3401194
product price: $54.99
/ea
Item requires special delivery charges. A $30.00 per item surcharge will be applied.
Key Features
Length
30"
Material
Cornstarch
Features
Reuseable
Size
20 cu. ft.
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4NZE6
Zoro #
G3401194
UPC #
82020310887
Country of Origin
United States
Dimensions
Length
30"
Size
20 cu. ft.
Width
40"
Height
56"
Bag Size
20 cu ft
Bag Height
49 in
Details
Material
Cornstarch
Item
Packing Peanuts
Features
Reuseable
Color
White
Green Environmental Attribute
Biobased with A Minimum 73% of Total Weight of Organic Carbon As Per ASTM D6866, Plastic-Free Packaging Product
Peanut Type
Biodegradable
Peanut Shape
S-Shaped
Peanut Color
White
Description
Packing Peanuts, Peanut Type Biodegradable, Bag Size 20 cu ft, Peanut Color White, Peanut Shape S-Shaped, Bag Height 49 in, Material Cornstarch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.