Shop ZORO SELECT
See all product information
Create Account
Packing Tape, 6.1 mil Thick, 1.5 in W x 60 yd L, 3 in Core Dia., Tan
- Mfr # 20PJ15
- Zoro # G7446835
product price:Â
$
8.59
/ea
Key Features
Tape Color
Tan
Material
Paper
Tape Adhesive
Rubber
Tape Thickness
6.1 mil
Tape Elongation
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20PJ15
- Zoro #
- G7446835
- UPC #
- 190735420966
- Country of Origin
- United States
- Item
- Packing Tape
- Tape Color
- Tan
- Material
- Paper
- Tape Adhesive
- Rubber
- Tape Elongation
- Not Rated
- Max. Tape Performance Temp.
- 150 Degrees F
- Tape Backing Material
- Kraft Paper
- Tape Shape
- Continuous Roll
- Type
- Packaging and Splicing
- Rolls/Case
- 24
- Standards
- ASTM D6123, ASTM D6123M-07 Type II, CFR 21 - 174.5, CFR 21 - 175.105, CFR 21 - 176.17, CFR 21 - 176.18, FDA
- Min. Tape Performance Temp.
- 60 Degrees F
- Tape Adhesive Strength
- 80 oz/in
- Clean Removal Time
- Not Rated
- Tape Tensile Strength
- 33 lb/in
- Series
- PS
- Number of Adhesive Sides
- 1
- Green Environmental Attribute
- Plastic-Free Packaging Product
- Tape Application
- Hand
- Message
- No Message
- Recycled Cardboard Capable
- Not Recycled Cardboard Capable
- Tape Paper Weight
- Not Rated
Dimensions
- Tape Thickness
- 6.1 mil
- Tape Core Diameter
- 3 in
- Imperial Tape Width
- 1.5 in
- Imperial Tape Length
- 60 yd
- Metric Tape Length
- 55 m
- Metric Tape Width
- 36 mm
- Tape Roll Diameter
- 5.0 in
- Width
- 1.5 in
- Length
- 60 yd
Description
Tan, Tape Adhesive Rubber, Tape Application Hand, Tape Tensile Strength 33 lb/in, Tape Thickness 6.1 mil, Imperial Tape Length 60 yd, Imperial Tape Width 1 1/2 in, Metric Tape Length 55 m, Metric Tape Width 36 mm, Min. Tape Performance Temp. 60 Degrees F, Max. Tape Performance Temp. 150 Degrees F, Packaging Tape, Message Not Applicable, Series PS, ASTM D6123, ASTM D6123M-07 Type II, CFR 21 - 174.5, CFR 21 - 175.105, CFR 21 - 176.17, CFR 21 - 176.18, FDA, Tape Adhesive Strength 80 oz/in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.