Packing Tool Repl Tip Kit, (3) Adapters
- Mfr # ZUSA-CPT-33
- Zoro # G423509576
product price:Â
$
12.89
/ea
Key Features
Compatible Manufacturer Model Number
ZUSA-CPT-1, ZUSA-CPT-41
Overall Length
1.125 in
Number of Tips Included
3
Tip Types Included
(3) Adapters
Shaft Connection Thread Size
10-24, 10-32, 8-32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CPT-33
- Zoro #
- G423509576
- UPC #
- 197666238776
- Country of Origin
- United States
Dimensions
- Overall Length
- 1.125 in
- Shaft Connection Thread Size
- 10-24, 10-32, 8-32
- Wire Rope Length
- 1.125 in
- Length
- 1.125 in
Details
- Item
- Packing Tool Replacement Tip Kit
- Compatible Manufacturer Model Number
- ZUSA-CPT-1, ZUSA-CPT-41
- Number of Tips Included
- 3
- Tip Types Included
- (3) Adapters
- Compatible with Manufacturer Model Number
- ZUSA-CPT-1, ZUSA-CPT-41
- For Manufacturer Part Number
- ZUSA-CPT-1, ZUSA-CPT-41
- Compatible with Mfr. Model Number
- ZUSA-CPT-1, ZUSA-CPT-41
- Compatible Manufacturer Part Number
- ZUSA-CPT-1, ZUSA-CPT-41
Description
Packing Tool Repl Tip Kit,(3) Adapters
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.