PackingCutterBlade, 4inCutterPumpDia

  • Mfr # ZUSA-CPT-15
  • Zoro # G223509875
product price: 
$
1,286.99
/ea
Free Shipping & Returns

Key Features

Product Type
Packing Cutter Blade
Cutter Pump Shaft Diameter - Maximum
4 in
Overall Length
24 in
Compatible Packing Seal
Compression Packing
Wire Rope Length
24 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-CPT-15
Zoro #
G223509875
UPC #
197666239100
Country of Origin
United States

Dimensions

Cutter Pump Shaft Diameter - Maximum
4 in
Overall Length
24 in
Wire Rope Length
24 in
Length
24 in

Details

Item
Packing Cutter Blade
Product Type
Packing Cutter Blade
Compatible Packing Seal
Compression Packing

Description

Packing Cutter Blade, Overall Length 24 in, Compatible Packing Space - Minimum Not Applicable, Compatible Packing Space - Maximum Not Applicable, Product Type Packing Cutter Blade, Compatible Grainger Part Number Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews