Zoro Homepage

PackingFoamRoll, White, 1/4in, Perforated

  • Mfr # 56KZ36

  • Zoro # G8219610


product price: $35.29
/ea
Sold in multiples of 6 for $211.74
Item requires special delivery charges. A $18.33 per item surcharge will be applied.

Key Features

Foam Roll Type
Standard
Material
Polyethylene
Foam Thickness
1/4 in
Roll Width
12 in
Roll Length
250 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56KZ36
Zoro #
G8219610
UPC #
-
Country of Origin
United States

Dimensions

Foam Thickness
1/4 in
Roll Width
12 in
Roll Length
250 ft
Core Size
3 in dia
Roll Dia.
31.5 in

Details

Item
Packing Foam Roll
Foam Roll Type
Standard
Material
Polyethylene
Perforation
Perforated
Color
White
Rolls per Bundle
6
Recycling Information
Recyclable
Bundle Weight
47 lb
Temperature Range
30 Degrees to 80 Degrees F
Perforation Increments
12 in
Roll Weight
8 lb

Description

Packing Foam Roll, Foam Roll Type Standard, Perforation Perforated, Foam Thickness 1/4 in, Roll Width 12 in, Roll Length 250 ft, Color White, Rolls per Bundle 6, Material Polyethylene, Core Size 3 in dia, Roll Dia. 31.5 in, Roll Weight 8 lb, Bundle Weight 47 lb, Recycling Information Recyclable, Temperature Range 30 Degrees to 80 Degrees F, Perforation Increments 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.