Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PackingFoamRoll, White, 1/4in, Perforated

  • Mfr # 56KZ38

  • Zoro # G8219918


product price: $65.59
/ea
Sold in multiples of 3 for $196.77
Item requires special delivery charges. A $36.67 per item surcharge will be applied.

Key Features

Foam Roll Type
Standard
Material
Polyethylene
Foam Thickness
1/4 in
Roll Width
24 in
Roll Length
250 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
56KZ38
Zoro #
G8219918
UPC #
-
Country of Origin
United States

Dimensions

Foam Thickness
1/4 in
Roll Width
24 in
Roll Length
250 ft
Core Size
3 in dia
Roll Dia.
31.5 in

Details

Foam Roll Type
Standard
Item
Packing Foam Roll
Material
Polyethylene
Perforation
Perforated
Color
White
Rolls per Bundle
3
Perforation Increments
12 in
Bundle Weight
47 lb
Temperature Range
30 Degrees to 80 Degrees F
Recycling Information
Recyclable
Roll Weight
16 lb

Description

Packing Foam Roll, Foam Roll Type Standard, Perforation Perforated, Foam Thickness 1/4 in, Roll Width 24 in, Roll Length 250 ft, Color White, Rolls per Bundle 3, Material Polyethylene, Core Size 3 in dia, Roll Dia. 31.5 in, Roll Weight 16 lb, Bundle Weight 47 lb, Recycling Information Recyclable, Temperature Range 30 Degrees to 80 Degrees F, Perforation Increments 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.