Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PackingFoamRoll, White, 3/32in, Perforated

  • Mfr # 56KZ26

  • Zoro # G8219647


product price: $76.29
/ea
Sold in multiples of 3 for $228.87
Item requires special delivery charges. A $46.67 per item surcharge will be applied.

Key Features

Material
Polyethylene
Foam Roll Type
Standard
Foam Thickness
3/32 in
Roll Width
24 in
Roll Length
750 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
56KZ26
Zoro #
G8219647
UPC #
-
Country of Origin
United States

Dimensions

Foam Thickness
3/32 in
Roll Width
24 in
Roll Length
750 ft
Core Size
3 in dia
Roll Dia.
33 in

Details

Item
Packing Foam Roll
Material
Polyethylene
Foam Roll Type
Standard
Perforation
Perforated
Color
White
Rolls per Bundle
3
Recycling Information
Recyclable
Temperature Range
30 Degrees to 80 Degrees F
Roll Weight
15 lb
Bundle Weight
46 lb
Perforation Increments
12 in

Description

Packing Foam Roll, Foam Roll Type Standard, Perforation Perforated, Foam Thickness 3/32 in, Roll Width 24 in, Roll Length 750 ft, Color White, Rolls per Bundle 3, Material Polyethylene, Core Size 3 in dia, Roll Dia. 33 in, Roll Weight 15 lb, Bundle Weight 46 lb, Recycling Information Recyclable, Temperature Range 30 Degrees to 80 Degrees F, Perforation Increments 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.