Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PackingFoamRoll, Wht, 1/32in, NonPerforated

  • Mfr # 56KY80

  • Zoro # G8219699


product price: $22.69
/ea
Sold in multiples of 12 for $272.28

Key Features

Foam Roll Type
Standard
Material
Polyethylene
Foam Thickness
1/32 in
Roll Width
6 in
Roll Length
2,000 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
56KY80
Zoro #
G8219699
UPC #
-
Country of Origin
United States

Dimensions

Foam Thickness
1/32 in
Roll Width
6 in
Roll Length
2,000 ft
Roll Dia.
33 in
Core Size
3 in dia

Details

Foam Roll Type
Standard
Material
Polyethylene
Item
Packing Foam Roll
Perforation
Non-Perforated
Color
White
Rolls per Bundle
12
Bundle Weight
73 lb
Roll Weight
6 lb
Recycling Information
Recyclable
Temperature Range
30 Degrees to 80 Degrees F

Description

Packing Foam Roll, Foam Roll Type Standard, Perforation Non-Perforated, Foam Thickness 1/32 in, Roll Width 6 in, Roll Length 2,000 ft, Color White, Rolls per Bundle 12, Material Polyethylene, Core Size 3 in dia, Roll Dia. 33 in, Roll Weight 6 lb, Bundle Weight 73 lb, Recycling Information Recyclable, Temperature Range 30 Degrees to 80 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.