Zoro Homepage

PackingFoamRoll, Wht, 1/32in, NonPerforated

  • Mfr # 56KY83

  • Zoro # G8219604


product price: $107.99
/pk 3, $36.00/ea
Item requires special delivery charges. A $26.67 per item surcharge will be applied.

Key Features

Material
Polyethylene
Foam Roll Type
Standard
Foam Thickness
1/32 in
Roll Width
24 in
Roll Length
2,000 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56KY83
Zoro #
G8219604
UPC #
-
Country of Origin
United States

Dimensions

Foam Thickness
1/32 in
Roll Width
24 in
Roll Length
2,000 ft
Core Size
3 in dia
Roll Dia.
33 in

Details

Item
Packing Foam Roll
Material
Polyethylene
Foam Roll Type
Standard
Perforation
Non-Perforated
Color
White
Rolls per Bundle
3
Bundle Weight
73 lb
Temperature Range
30 Degrees to 80 Degrees F
Roll Weight
24 lb
Recycling Information
Recyclable

Description

Packing Foam Roll, Foam Roll Type Standard, Perforation Non-Perforated, Foam Thickness 1/32 in, Roll Width 24 in, Roll Length 2,000 ft, Color White, Rolls per Bundle 3, Material Polyethylene, Core Size 3 in dia, Roll Dia. 33 in, Roll Weight 24 lb, Bundle Weight 73 lb, Recycling Information Recyclable, Temperature Range 30 Degrees to 80 Degrees F, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.