Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PackingFoamRoll, Wht, 3/32in, NonPerforated

  • Mfr # 56KY97

  • Zoro # G1013806


product price: $228.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Foam Roll Type
Standard
Material
Polyethylene
Foam Thickness
3/32 in
Roll Width
72 in
Roll Length
750 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56KY97
Zoro #
G1013806
UPC #
-
Country of Origin
United States

Dimensions

Foam Thickness
3/32 in
Roll Width
72 in
Roll Length
750 ft
Roll Dia.
33 in
Core Size
3 in dia

Details

Foam Roll Type
Standard
Material
Polyethylene
Item
Packing Foam Roll
Perforation
Non-Perforated
Color
White
Rolls per Bundle
1
Temperature Range
30 Degrees to 80 Degrees F
Bundle Weight
46 lb
Recycling Information
Recyclable
Roll Weight
46 lb

Description

Packing Foam Roll, Foam Roll Type Standard, Perforation Non-Perforated, Foam Thickness 3/32 in, Roll Width 72 in, Roll Length 750 ft, Color White, Rolls per Bundle 1, Material Polyethylene, Core Size 3 in dia, Roll Dia. 33 in, Roll Weight 46 lb, Bundle Weight 46 lb, Recycling Information Recyclable, Temperature Range 30 Degrees to 80 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.