Zoro Homepage

PackingFoamSheets, 2.381mm, PK1800

  • Mfr # 56KZ46

  • Zoro # G1016037


product price: $96.15
/pk 1800, $0.05/ea
Free Shipping & Returns

Key Features

Color
White
Material
Polyethylene
Foam Sheet Type
Foam
Overall Foam Square Size
8 in L x 8 in W x 1/8 in H
Case Weight
14 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56KZ46
Zoro #
G1016037
UPC #
-
Country of Origin
United States

Dimensions

Overall Foam Square Size
8 in L x 8 in W x 1/8 in H
Sheet Width
8 in
Foam Square Length
8 in
Sheet Length
8 in
Foam Square Width
8 in
Sheet Thickness
2.381 mm

Details

Item
Packing Foam Sheets
Color
White
Material
Polyethylene
Foam Sheet Type
Foam
Case Weight
14 lb
Temperature Range
30 Degrees to 80 Degrees F
Recycling Information
Recylable
Min. Temperature
30 Degrees F
Sheets per Case
1,800
Max. Temperature
80 Degrees F

Description

Packing Foam Sheets, Foam Sheet Type Foam, Sheet Thickness 2.381 mm, Sheet Width 8 in, Sheet Length 8 in, Sheets per Case 1,800, Foam Square Length 8 in, Foam Square Width 8 in, Overall Foam Square Size 8 in L x 8 in W x 1/8 in H, Material Polyethylene, Recycling Information Recylable, Temperature Range 30 Degrees to 80 Degrees F, Min. Temperature 30 Degrees F, Max. Temperature 80 Degrees F, Color White, Case Weight 14 lb, Package Quantity 1800

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.