Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PackingFoamSheets, 2.381mm, PK3200

  • Mfr # 56KZ45

  • Zoro # G1016536


product price: $106.99
/pk 3200, $0.03/ea
Free Shipping & Returns

Key Features

Color
White
Material
Polyethylene
Sheet Length
6 in
Foam Sheet Type
Foam
Foam Square Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56KZ45
Zoro #
G1016536
UPC #
-
Country of Origin
United States

Dimensions

Sheet Length
6 in
Foam Square Length
6 in
Foam Square Width
6 in
Overall Foam Square Size
6 in L x 6 in W x 1/8 in H
Sheet Thickness
2.381 mm
Sheet Width
6 in

Details

Item
Packing Foam Sheets
Color
White
Material
Polyethylene
Foam Sheet Type
Foam
Recycling Information
Recylable
Temperature Range
30 Degrees to 80 Degrees F
Min. Temperature
30 Degrees F
Max. Temperature
80 Degrees F
Sheets per Case
3,200
Case Weight
14 lb

Description

Packing Foam Sheets, Foam Sheet Type Foam, Sheet Thickness 2.381 mm, Sheet Width 6 in, Sheet Length 6 in, Sheets per Case 3,200, Foam Square Length 6 in, Foam Square Width 6 in, Overall Foam Square Size 6 in L x 6 in W x 1/8 in H, Material Polyethylene, Recycling Information Recylable, Temperature Range 30 Degrees to 80 Degrees F, Min. Temperature 30 Degrees F, Max. Temperature 80 Degrees F, Color White, Case Weight 14 lb, Package Quantity 3200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.