Zoro Homepage

PackingFoamSheets, 2.381mm, PK800

  • Mfr # 56KZ48

  • Zoro # G1014530


product price: $92.59
/pk 800, $0.12/ea
Free Shipping & Returns

Key Features

Color
White
Material
Polyethylene
Temperature Range
30 Degrees to 80 Degrees F
Sheet Width
12 in
Max. Temperature
80 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56KZ48
Zoro #
G1014530
UPC #
-
Country of Origin
United States

Dimensions

Sheet Width
12 in
Foam Square Length
12 in
Overall Foam Square Size
12 in L x 12 in W x 1/8 in H
Sheet Length
12 in
Sheet Thickness
2.381 mm
Foam Square Width
12 in

Details

Item
Packing Foam Sheets
Color
White
Material
Polyethylene
Temperature Range
30 Degrees to 80 Degrees F
Max. Temperature
80 Degrees F
Recycling Information
Recylable
Foam Sheet Type
Foam
Min. Temperature
30 Degrees F
Sheets per Case
800
Case Weight
13 lb

Description

Packing Foam Sheets, Foam Sheet Type Foam, Sheet Thickness 2.381 mm, Sheet Width 12 in, Sheet Length 12 in, Sheets per Case 800, Foam Square Length 12 in, Foam Square Width 12 in, Overall Foam Square Size 12 in L x 12 in W x 1/8 in H, Material Polyethylene, Recycling Information Recylable, Temperature Range 30 Degrees to 80 Degrees F, Min. Temperature 30 Degrees F, Max. Temperature 80 Degrees F, Color White, Case Weight 13 lb, Package Quantity 800

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.