PackingListEnvelopes, Black/Red, PK1000
Mfr # PL440
Zoro # G211297531
product price: $91.25
/pk 1000, $0.09/ea
Free Shipping & Returns
Key Features
Color
Black/Red
Opening Location
Side Loading
Outside Height
10 in
Message Location
Centered
Message
Export Documents Enclosed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PL440
Zoro #
G211297531
UPC #
848109007991
Country of Origin
Multiple
Dimensions
Outside Height
10 in
Outside Length
5 1/2 in
Details
Item
Packing List Envelopes
Color
Black/Red
Opening Location
Side Loading
Message Location
Centered
Message
Export Documents Enclosed
Packing List Type
Transportation
Description
Packing List Envelopes, Packing List Type Transportation, Opening Location Side Loading, Message Export Documents Enclosed, Outside Height 10 in, Outside Length 5 1/2 in, Color Black/Red, Message Location Centered, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.