PackingListEnvelopes, Bl/Rd/Wht, PK1000
Mfr # PL424
Zoro # G911297510
product price: $52.65
/pk 1000, $0.05/eaKey Features
Color
Blue/Red/White
Outside Length
5 1/4 in
Message
Blank
Outside Height
8 in
Opening Location
Side Loading
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PL424
Zoro #
G911297510
UPC #
841436082877
Country of Origin
Multiple
Dimensions
Outside Length
5 1/4 in
Outside Height
8 in
Details
Item
Packing List Envelopes
Color
Blue/Red/White
Message
Blank
Opening Location
Side Loading
Packing List Type
Transportation
Description
Packing List Envelopes, Packing List Type Transportation, Opening Location Side Loading, Message Blank, Outside Height 8 in, Outside Length 5 1/4 in, Color Blue/Red/White, Message Location Not Applicable, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.