Zoro Homepage

PackingListEnvelopes, Bl/Rd/Wht, PK1000

  • Mfr # PL466

  • Zoro # G111297518


product price: $42.79
/pk 1000, $0.04/ea

Key Features

Color
Blue/Red/White
Opening Location
Side Loading
Message Location
Top
Outside Height
5 1/2 in
Outside Length
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL466
Zoro #
G111297518
UPC #
841436014748
Country of Origin
Multiple

Dimensions

Outside Height
5 1/2 in
Outside Length
4 1/2 in

Details

Item
Packing List Envelopes
Color
Blue/Red/White
Opening Location
Side Loading
Message Location
Top
Message
Packing List Enclosed
Packing List Type
Transportation

Description

Packing List Envelopes, Packing List Type Transportation, Opening Location Side Loading, Message Packing List Enclosed, Outside Height 5 1/2 in, Outside Length 4 1/2 in, Color Blue/Red/White, Message Location Top, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.