PackingListEnvelopes, Org/Ylw, PK1000
Mfr # PL497
Zoro # G711297505
product price: $110.99
/pk 1000, $0.11/ea
Free Shipping & Returns
Key Features
Color
Orange/Yellow
Outside Length
6 1/2 in
Outside Height
10 in
Message Location
Centered
Message
Important Papers Enclosed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PL497
Zoro #
G711297505
UPC #
848109008103
Country of Origin
Multiple
Dimensions
Outside Length
6 1/2 in
Outside Height
10 in
Details
Item
Packing List Envelopes
Color
Orange/Yellow
Message Location
Centered
Message
Important Papers Enclosed
Opening Location
Side Loading
Packing List Type
General Purpose
Description
Packing List Envelopes, Packing List Type General Purpose, Opening Location Side Loading, Message Important Papers Enclosed, Outside Height 10 in, Outside Length 6 1/2 in, Color Orange/Yellow, Message Location Centered, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.