PackingPeanuts, 12cuft, White, Cornstarch
- Mfr # 12BNUTS
- Zoro # G612174974
product price:Â
$
100.99
/ea
Key Features
Material
Cornstarch
Bag Size
12 cu ft
Peanut Color
White
Peanut Shape
Interlock
Peanut Type
Anti-Static
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12BNUTS
- Zoro #
- G612174974
- UPC #
- 841436046145
- Country of Origin
- United States
Dimensions
- Bag Size
- 12 cu ft
Details
- Item
- Packing Peanuts
- Material
- Cornstarch
- Peanut Color
- White
- Peanut Shape
- Interlock
- Peanut Type
- Anti-Static
- Peanut Properties
- Antistatic
- Shell Material
- Cornstarch
Description
Environmentally Friendly Loose Fill
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.