Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pad Oil Absorbent, Pk25

  • Mfr # 20Y117

  • Zoro # G4864885


product price: $18.25
/pk 25, $0.73/ea

Key Features

Color
White
Material
Polypropylene
Type
Single Ply
Height (In.)
16 in
Width (In.)
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20Y117
Zoro #
G4864885
UPC #
190735422311
Country of Origin
China

Dimensions

Height (In.)
16 in
Width (In.)
20 in
Overall Width
20 in
Overall Height
16 in

Details

Item
Oil Pad Absorbent
Color
White
Material
Polypropylene
Type
Single Ply
Removes
Oil
Compatible with Brand
Universal
Features
Single-Ply
For Washer Type
Parts Washer
Filter Type
Pad
Compatible Parts Washer Manufacturer Model Number
1651
Product Type
Oil Pad Absorbent

Description

Oil Pad Absorbent, Product Type Oil Pad Absorbent, Compatible with Brand Universal, Compatible Parts Washer Manufacturer Model Number 1651, Compatible Parts Washer Grainger Part Number Not Applicable, For Washer Type Parts Washer, For Solution Base Type Not Applicable, Color White, Features Single-Ply, Filter Type Pad, Material Polypropylene, Overall Height 16 in, Overall Width 20 in, Removes Oil, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.