Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Padded Folding Chair, Gray, 300 lb.

  • Mfr # 13V428

  • Zoro # G6126827


product price: $42.79
/ea

Key Features

Seat Material
Fabric
Back Material
Fabric
Arm Style
Armless
Frame Material
Steel
Weight Capacity
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13V428
Zoro #
G6126827
UPC #
190735390733
Country of Origin
China

Dimensions

Overall Height
32 1/4 in
Overall Width
18 1/2 in
Overall Depth
20 1/2 in
Back Width
17 in
Seat Depth
18 in
Back Height
7 1/2 in
Seat Width
16 in
Leg End Diameter
7/8 in
Seat Height - Maximum
19 1/2 in
Folded Depth
3 3/8 in
Structural Material Thickness
18 ga
Padding Thickness
1 3/4 in

Details

Item
Folding Chair
Seat Color
Gray
Seat Material
Fabric
Frame Color
Gray
Back Material
Fabric
Arm Style
Armless
Frame Material
Steel
Weight Capacity
300 lb
Back Color
Gray
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Product Type
Folding Chair
Style
Folding Chair
Padding Material
Foam
Support Style
Frame
Includes Handle
No Handle
Includes Foot Rail
No Foot Rail
Foot Material
Polypropylene
Back Structural Material
Fabric
Rolling
Not Rolling
Swiveling
Not Swiveling
Assembly
Assembled
Padding Location
Padded Seat
Number of Leg Braces
2
Stacking
Not Stackable
Seat Structural Material
Fabric
Foot Type
Protective Tips
Folding
Folding
Ganging
Not Gangable
Structural Material Finish
Powder Coated
Leg End Shape
Circle
Includes Assembly Tools
Tools Not Included
Includes Back
Backrest
Upholstery Location
Upholstered Back, Upholstered Seat
Upholstery Material
Fabric

Description

Folding Chair, Overall Height 32 1/4 in, Overall Width 18 1/2 in, Overall Depth 20 1/2 in, Seat Width 16 in, Seat Depth 18 in, Back Height 7 1/2 in, Back Width 17 in, Seat Color Gray, Back Color Gray, Frame Color Gray, Seat Material Fabric, Back Material Fabric, Frame Material Steel, Arm Style Armless, Weight Capacity 300 lb

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.