Padded Mailer, White, PK100
Mfr # 100049782
Zoro # G7881538
product price: $56.59
/pk 100, $0.57/eaKey Features
Material
Recycled Macerated Padding
Mailer Number
#5
Green Environmental Attribute
Plastic-Free Packaging Product
Usable Length
14 1/2 in
With Tear Strip
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
100049782
Zoro #
G7881538
UPC #
-
Country of Origin
United States
Dimensions
Usable Length
14 1/2 in
Outside Length
16 in
Usable Width
10 1/2 in
Outside Width
10 1/2 in
Details
Item
Padded Mailer
Color
White
Material
Recycled Macerated Padding
Mailer Number
#5
Green Environmental Attribute
Plastic-Free Packaging Product
With Tear Strip
Yes
Mailer Type
Padded
Pre-Printed Address Lines
No
Closure Style
Self Sealing
Description
Padded Mailer, Material Recycled Macerated Padding, Mailer Type Padded, Closure Style Self Sealing, Color White, Usable WxL 10 1/2 in x 14 1/2 in, Usable Width 10 1/2 in, Usable Length 14 1/2 in, Outside WxL 10 1/2 in x 16 in, Outside Width 10 1/2 in, Outside Length 16 in, Mailer Number #5, With Tear Strip Yes, Pre-Printed Address Lines No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.