Padded Mailer, White, PK50
Mfr # 56LT12
Zoro # G7878290
product price: $40.49
/pk 50, $0.81/eaKey Features
Material
Recycled Macerated Padding
Mailer Number
#6
Usable Width
12 1/4 in
Outside Width
12 1/2 in
Green Environmental Attribute
Plastic-Free Packaging Product
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56LT12
Zoro #
G7878290
UPC #
-
Country of Origin
United States
Dimensions
Usable Width
12 1/4 in
Outside Width
12 1/2 in
Outside Length
19 in
Usable Length
17 1/2 in
Details
Item
Padded Mailer
Color
White
Material
Recycled Macerated Padding
Mailer Number
#6
Green Environmental Attribute
Plastic-Free Packaging Product
Mailer Type
Padded
Pre-Printed Address Lines
No
With Tear Strip
Yes
Closure Style
Self Sealing
Description
Padded Mailer, Material Recycled Macerated Padding, Mailer Type Padded, Closure Style Self Sealing, Color White, Usable WxL 12 1/4 in x 17 1/2 in, Usable Width 12 1/4 in, Usable Length 17 1/2 in, Outside WxL 12 1/2 in x 19 in, Outside Width 12 1/2 in, Outside Length 19 in, Mailer Number #6, Bubble Size Not Applicable, Material Thickness 0.327 in, With Tear Strip Yes, Pre-Printed Address Lines No, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.