Zoro Homepage

Padded Mailer, Yellow, PK100

  • Mfr # 56LT01

  • Zoro # G7873418


product price: $34.39
/pk 100, $0.34/ea

Key Features

Color
Yellow
Material
Recycled Macerated Padding
Mailer Number
#3
Outside Width
8 1/2 in
Usable Width
8 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56LT01
Zoro #
G7873418
UPC #
-
Country of Origin
United States

Dimensions

Outside Width
8 1/2 in
Usable Width
8 1/4 in
Usable Length
13 in
Outside Length
14 1/2 in

Details

Item
Padded Mailer
Color
Yellow
Material
Recycled Macerated Padding
Mailer Number
#3
Closure Style
Self Sealing
Mailer Type
Padded
Green Environmental Attribute
Plastic-Free Packaging Product
With Tear Strip
Yes
Pre-Printed Address Lines
No

Description

Padded Mailer, Material Recycled Macerated Padding, Mailer Type Padded, Closure Style Self Sealing, Color Yellow, Usable WxL 8 1/4 in x 13 in, Usable Width 8 1/4 in, Usable Length 13 in, Outside WxL 8 1/2 in x 14 1/2 in, Outside Width 8 1/2 in, Outside Length 14 1/2 in, Mailer Number #3, Bubble Size Not Applicable, Material Thickness 0.327 in, With Tear Strip Yes, Pre-Printed Address Lines No, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.