Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Padded Mailer, Yellow, PK100

  • Mfr # 56LT03

  • Zoro # G7885914


product price: $49.69
/pk 100, $0.50/ea
Sold in multiples of 6 for $298.14

Key Features

Material
Recycled Macerated Padding
Mailer Number
#5
With Tear Strip
Yes
Mailer Type
Padded
Outside Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
56LT03
Zoro #
G7885914
UPC #
-
Country of Origin
United States

Dimensions

Outside Length
16 in
Usable Length
14 1/2 in
Outside Width
10 1/2 in
Usable Width
10 1/2 in

Details

Item
Padded Mailer
Color
Yellow
Material
Recycled Macerated Padding
Mailer Number
#5
With Tear Strip
Yes
Mailer Type
Padded
Pre-Printed Address Lines
No
Green Environmental Attribute
Plastic-Free Packaging Product
Closure Style
Self Sealing

Description

Padded Mailer, Material Recycled Macerated Padding, Mailer Type Padded, Closure Style Self Sealing, Color Yellow, Usable WxL 10 1/2 in x 14 1/2 in, Usable Width 10 1/2 in, Usable Length 14 1/2 in, Outside WxL 10 1/2 in x 16 in, Outside Width 10 1/2 in, Outside Length 16 in, Mailer Number #5, Bubble Size Not Applicable, Material Thickness 0.327 in, With Tear Strip Yes, Pre-Printed Address Lines No, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.