Padded Mailer, Yellow, PK100
Mfr # 56LT08
Zoro # G7882439
product price: $37.89
/pk 100, $0.38/eaKey Features
Color
White
Material
Recycled Macerated Padding
Usable Length
10 1/2 in
Usable Width
8 1/4 in
Mailer Type
Padded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56LT08
Zoro #
G7882439
UPC #
-
Country of Origin
United States
Dimensions
Usable Length
10 1/2 in
Usable Width
8 1/4 in
Outside Length
12 in
Outside Width
8 1/2 in
Details
Item
Padded Mailer
Color
White
Material
Recycled Macerated Padding
Mailer Type
Padded
Green Environmental Attribute
Plastic-Free Packaging Product
With Tear Strip
Yes
Pre-Printed Address Lines
No
Closure Style
Self Sealing
Mailer Number
#2
Description
Padded Mailer, Material Recycled Macerated Padding, Mailer Type Padded, Closure Style Self Sealing, Color Yellow, Usable WxL 8 1/4 in x 10 1/2 in, Usable Width 8 1/4 in, Usable Length 10 1/2 in, Outside WxL 8 1/2 in x 12 in, Outside Width 8 1/2 in, Outside Length 12 in, Mailer Number #2, Bubble Size Not Applicable, Material Thickness 0.327 in, With Tear Strip Yes, Pre-Printed Address Lines No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.