Padded Mailer, Yellow, PK250
Mfr # 56LR97
Zoro # G7886130
product price: $65.19
/pk 250, $0.26/eaKey Features
Material
Recycled Macerated Padding
Mailer Number
#0
Outside Width
6 in
Outside Length
10 in
Closure Style
Self Sealing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56LR97
Zoro #
G7886130
UPC #
-
Country of Origin
United States
Dimensions
Outside Width
6 in
Outside Length
10 in
Usable Length
8 1/2 in
Usable Width
5 3/4 in
Details
Item
Padded Mailer
Color
Yellow
Material
Recycled Macerated Padding
Mailer Number
#0
Closure Style
Self Sealing
Green Environmental Attribute
Plastic-Free Packaging Product
With Tear Strip
Yes
Mailer Type
Padded
Pre-Printed Address Lines
No
Description
Padded Mailer, Material Recycled Macerated Padding, Mailer Type Padded, Closure Style Self Sealing, Color Yellow, Usable WxL 5 3/4 in x 8 1/2 in, Usable Width 5 3/4 in, Usable Length 8 1/2 in, Outside WxL 6 in x 10 in, Outside Width 6 in, Outside Length 10 in, Mailer Number #0, With Tear Strip Yes, Pre-Printed Address Lines No, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.