Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Padded Mailer, Yellow, PK50

  • Mfr # 56LT04

  • Zoro # G7883839


product price: $30.39
/pk 50, $0.61/ea
Sold in multiples of 8 for $243.12

Key Features

Material
Recycled Macerated Padding
Pre-Printed Address Lines
No
Outside Width
12 1/2 in
Usable Width
12 1/4 in
Usable Length
17 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
56LT04
Zoro #
G7883839
UPC #
-
Country of Origin
United States

Dimensions

Outside Width
12 1/2 in
Usable Width
12 1/4 in
Usable Length
17 1/2 in
Outside Length
19 in

Details

Item
Padded Mailer
Color
Yellow
Material
Recycled Macerated Padding
Pre-Printed Address Lines
No
Mailer Number
#6
Closure Style
Self Sealing
Green Environmental Attribute
Plastic-Free Packaging Product
Mailer Type
Padded
With Tear Strip
Yes

Description

Padded Mailer, Material Recycled Macerated Padding, Mailer Type Padded, Closure Style Self Sealing, Color Yellow, Usable WxL 12 1/4 in x 17 1/2 in, Usable Width 12 1/4 in, Usable Length 17 1/2 in, Outside WxL 12 1/2 in x 19 in, Outside Width 12 1/2 in, Outside Length 19 in, Mailer Number #6, With Tear Strip Yes, Pre-Printed Address Lines No, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.