Zoro Homepage

Padded Mailer, Yellow, PK50

  • Mfr # 56LT05

  • Zoro # G7884575


product price: $37.49
/pk 50, $0.75/ea
Sold in multiples of 7 for $262.43

Key Features

Color
Yellow
Material
Recycled Macerated Padding
Outside Length
20 in
Mailer Number
#7
Outside Width
14 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56LT05
Zoro #
G7884575
UPC #
-
Country of Origin
United States

Dimensions

Outside Length
20 in
Outside Width
14 1/4 in
Usable Width
14 in
Usable Length
18 1/2 in

Details

Item
Padded Mailer
Color
Yellow
Material
Recycled Macerated Padding
Mailer Number
#7
With Tear Strip
Yes
Green Environmental Attribute
Plastic-Free Packaging Product
Pre-Printed Address Lines
No
Mailer Type
Padded
Closure Style
Self Sealing

Description

Padded Mailer, Material Recycled Macerated Padding, Mailer Type Padded, Closure Style Self Sealing, Color Yellow, Usable WxL 14 in x 18 1/2 in, Usable Width 14 in, Usable Length 18 1/2 in, Outside WxL 14 1/4 in x 20 in, Outside Width 14 1/4 in, Outside Length 20 in, Mailer Number #7, Bubble Size Not Applicable, Material Thickness 0.327 in, With Tear Strip Yes, Pre-Printed Address Lines No, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.