Shop ZORO SELECT
See all product information
Create Account
Paddle Blinds, Steel, 12 in Pipe Size
- Mfr # PDBL-STL-12000
- Zoro # G410017954
product price:Â
$
866.99
/ea
Free Shipping & Returns
Key Features
Thickness
0.75 in
For Flange ANSI Class
150
System of Measurement
Inch
Gasket Material
Steel
Maximum Operating Temperature
650 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PDBL-STL-12000
- Zoro #
- G410017954
- UPC #
- 197666058343
- Country of Origin
- United States
- Item
- Paddle Blinds
- For Flange ANSI Class
- 150
- System of Measurement
- Inch
- Gasket Material
- Steel
- Maximum Operating Temperature
- 650 Degrees F
- Maximum Operating Pressure
- 150 psi
- Minimum Operating Temperature
- -20 Degrees F
- Standards
- ASME B16.48, ASTM A36
Dimensions
- Thickness
- 0.75 in
- For Pipe Size
- 12 in
Description
Paddle Blinds, Gasket Material Steel, For Pipe Size 12 in, Outside Diameter 16 in, Thickness 0.75 in, For Flange ANSI Class 150, Minimum Operating Temperature -20 Degrees F, Maximum Operating Temperature 650 Degrees F, Maximum Operating Pressure 150 psi, Standards ASME B16.48, ASTM A36, System of Measurement Inch
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.